Shop All Plate Casters
Hamilton
Swivel Caster, 52 6X2 Metal
Mfr # S-526-MB
Zoro # G9088033
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Guards No
- Caster Product Group Swivel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-526-MB
- Zoro # G9088033
- Country of Origin United States
- Category Plate Casters
Details
Thread Guards | No |
Caster Product Group | Swivel Caster |
Item | Swivel Caster |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- HAMILTON Rigid Caster, 7000 10 Pneumatic (R-70104-PR)
- HAMILTON Rigid Caster, Epsd 8X3 V-Grooved (R-EPSD-83FVT)
- HAMILTON Swivel Pneumatic Caster, 10 in., 480 lb. (S-7010-PRB)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb, Grn (S-FM-10DB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-6NF)
- PEGASUS Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd (P12HR-RP060G-12)
- Hamilton Plate Casters