Shop All Plate Casters
Hamilton
Swivel Caster, 52 5X2 Plastex
Mfr # S-525-P
Zoro # G9101762
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Guards No
- Caster Product Group Swivel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-525-P
- Zoro # G9101762
- Country of Origin United States
- Category Plate Casters
Details
Thread Guards | No |
Caster Product Group | Swivel Caster |
Item | Swivel Caster |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK119UA4)
- MCGUIRE Lip Keepers, Lip Keeper (511-286)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779235)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2450 lb. (R-FM-63EGB)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels (S-52K-6GB95)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb. (S-HS-8P)
- HAMILTON Rigid Caster, Ehd2 6X3 Duralast (R-EHD2-63DB)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 975 lb., Blk (S-WH-4DB70-4SL-FB)
- HAMILTON ForgeMaster Swivel Caster, 8" x 3" Swivel-EAZ Polyurethane (82A) on Aluminum (S-FM-83SWF)
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb., Blk (S-FM-10RB)
- Hamilton Casters