Shop All Plate Casters
Hamilton
Swivel Caster, 300 5X1-1/4 Poly-Tech
Mfr # S-351-NF
Zoro # G9102867
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Swivel Caster
- Thread Guards No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-351-NF
- Zoro # G9102867
- Country of Origin United States
- Category Plate Casters
Details
Item | Swivel Caster |
Caster Product Group | Swivel Caster |
Thread Guards | No |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 4 (SCC-GR02S50-TPR-BLK-716-4)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5NYB)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- HAMILTON Swivel Caster Hs 4X1-1/2 Forged Steel (S-HS-4FS)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 2 1/2" Forged Steel Wheel, 1" Straight Roller Bearing (S-EHD-6FSH)
- HAMILTON Plate Caster, 2200 lb. Load Rating (S-FM-63DB-4SL-FB)
- ZORO SELECT Swivel Plat Castr, Cast Iron, 6 in, 1200 lb (1NWL6)
- Hamilton Casters