Shop All Plate Casters
Hamilton
Swivel Caster, 200 4X1-1/2 Ebonite
Mfr # S-224-EO
Zoro # G9100380
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Guards No
- Caster Product Group Swivel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-224-EO
- Zoro # G9100380
- Country of Origin China
- Category Plate Casters
Details
Thread Guards | No |
Caster Product Group | Swivel Caster |
Item | Swivel Caster |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- PEGASUS Wheel, White, Nylon, 6" x 2", Prec Brg (P-NM-060X020/050K)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104483)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- HAMILTON Rigid Caster 52 4X2 Duralast (R-524-DB)
- HAMILTON Rigid Caster, Ehd 12X3 Duralast (R-EHD-12DB)
- HAMILTON Plt Castr, Rgd, Forged Steel, 6 in., 6000 lb (R-HS-6FSB)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- HAMILTON Rigid Wh 5X2 Forged Steel, w/Bb (R-WH-5FSB)
- HAMILTON Standard Duty Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-528-TE)
- RICHELIEU HARDWARE Contemporary Ball Caster, Swivel Without Brake, with Plate, Satin Chrome, Gray (75002010501)
- Hamilton Casters