Shop All Plate Casters
Hamilton
Swivel Caster 200 2-1/2X1 Metal
Mfr # S-222-1/2-M
Zoro # G3281665
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Metal
- Load Rating 200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-222-1/2-M
- Zoro # G3281665
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 3-1/4" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 3 1/4 in |
Description
Swivel, Plate Caster, Wheel Dia. 2 1/2 in, Wheel Width 1 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- US CARGO CONTROL 1" x 10' Ratchet Strap w/ J-Hook & D-Ring (2610WHFDR)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82645A4)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ultralast Premium Polyurethane on Cast Iron Wheels (S-HS2-4TRB)
- HAMILTON Extended Service Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing (S-ES-63FST)
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- HAMILTON Plate Caster, Swivel, Nylon, 6 in., 4000 lb., A (S-CH-63NYB-4SL-FB)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- Hamilton Plate Casters