Shop All Plate Casters
Hamilton
Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing
Mfr # S-7210-PR
Zoro # G3719239
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Pneumatic
- Load Rating 960
- Number of Wheels 2
- Wheel Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-7210-PR
- Zoro # G3719239
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 4.1 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/4 |
Mounting Height | 12.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Zinc Plated (T9600535)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- HAMILTON Rigid Caster, Wh 5X2 Duralast (R-WH-5DB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- HAMILTON Plate Caster, Steel, 2800lb. (S-ZFHS-8SWF70D)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DT)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Mold-On Rubber (70A) on Cast Iron Wheels (S-FM-10RT)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-RS)
- Hamilton Plate Casters