Shop All Polyurethane Wheels
Hamilton
Superflex Wheel, 8X2.50 5/8Rb
Mfr # W-8-SU-5/8
Zoro # G5047382
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-8-SU-5/8
- Zoro # G5047382
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N195-792)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- GROVES 72 L Glass Dolly (GD-72)
- E-Z UP Carry Bag, Black, Polyester, 79-23/32" L (54731)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- HAMILTON Xc70D Duralast Wheel, 6X2, 3/4Tprd (W-620-DT70-3/4)
- HAMILTON Duralast Wheel, 8X2 1-7/16Pb (W-820-DL-1-7/16)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- Hamilton Caster Wheels