Shop All Rubber Wheels
Hamilton
Super Flex Wheel 12X2.75 W/ 1In Rb
Mfr # W-12-SU-1
Zoro # G3244300
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 3 1/4 in
- Fits Axle Dia. 1"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 12 in
- Wheel Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-12-SU-1
- Zoro # G3244300
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/4 in |
Fits Axle Dia. | 1" |
Wheel Dia. | 12 in |
Wheel Width | 2 3/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 800 lb |
Wheel Bearings | Roller |
Non-Marking | Yes |
Hub Material | Aluminum |
Tread Color | Black |
Wheel Bearing Type | Roller |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Soft |
Wheel/Tread Color | 0 |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Material | Rubber |
includes Spanner Bushing | No |
Wheel Core Material | Aluminum |
Wheel/Tread Hardness | 60 Shore A |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 800 lb Load Rating, 300 to 999 lb Load Rating Range, 12 in Wheel Dia., 2 3/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 60 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6 in, 1400lb (P25S-D060R-14)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- HAMILTON Mort Wheel, 8X2 1-3/16Pb (W-820-RL-1-3/16)
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- HAMILTON Mort Wheel, 14X3 1Tprd (W-1430-RT-1)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- Hamilton Rubber Wheels