Shop All Plate Casters
Hamilton
Standard Duty Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel
Mfr # S-528-TE
Zoro # G3731942
original price:
$89.53
20% off
new price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 500
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-528-TE
- Zoro # G3731942
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 9.5 |
Description
Standard Duty Swivel Caster, 8" x 2" Versa-Tech(R); Gray Rubber (65A) on Polyolefin Wheel with 3/4" Straight Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- DAYTON Friction Disc (MHGXEC7406GG)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu (R-WHS-4UYSB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- HAMILTON Rigid Caster 52 5X2 Plastex (R-525-P)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 3 1/4" x 2" Duralast Polyurethane (95A) on Cast Iron Wheelss (S-HS2-3D)
- Hamilton Casters