Shop All Plate Casters
Hamilton
Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel
Mfr # S-525-NF
Zoro # G3720724
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-525-NF
- Zoro # G3720724
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Description
Swivel Caster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Anchor Shackle, 3/4 in. Body Size (101-12750GRA)
- LIFT-ALL Roundsling, Eye & Eye, 11 ft L, 5300 lb Cap (EE60X11)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- HAMILTON General Service Swivel Caster, 5" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-5P)
- HAMILTON Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B (R-WH-4MB)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Duralast XC Polyurethane (70D) on Cast Iron Wheels (S-HS-8DB70)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- HAMILTON Swivel Caster Hl 4X1-1/2 Plastex (S-HL-4P)
- ZORO SELECT Swivl Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP2)
- Hamilton Plate Casters