Shop All Plate Casters
Hamilton
Standard Duty Swivel Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearing
Mfr # S-524-MB
Zoro # G3707250
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
- Load Rating 1000
- Number of Wheels 1
- Wheel Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-524-MB
- Zoro # G3707250
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 5.625 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Fixed Legs (989053)
- CAMPBELL CHAIN & FITTINGS Locking ”E” Plate Clamp, 1-1/4” - 2-1/2” Grip, 5 ton WLL (6420703)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Glide Poly on Cast Iron Wheel, Wrap Around Foot Brake (S-52K-6SPB-FRB)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake (S-CH-10PH-FB)
- HAMILTON Plate Caster, Swivel, Rubber, 8 in., 670 lb, Blk (S-FM-8RB)
- HAMILTON Extended Service Swivel Caster, 10" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-ES-10DT)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12R-PRP050D-12)
- Hamilton Plate Casters