Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 8" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel
Mfr # S-52K-82EMB
Zoro # G1255060
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-82EMB
- Zoro # G1255060
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 9.5 |
Description
Standard Duty Kingpinless Caster, 8" x 2" Ergo-Tech; Donut Tread Polyurethane (87A) on Aluminum Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 12 in W, Nylon, Yellow (WB1-912-6)
- ZORO SELECT Rigid Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052R001)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 2600 lb Cap (EE30X5)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- HAMILTON Rigid Caster, 7000 12 Pneumatic (R-70124-PR)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- HAMILTON Rigid Caster, Ehd 8X3 Duralast (R-EHD-83DB)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-CB)
- Hamilton Plate Casters