Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 8" x 2" Duralast-XC Polyurethane (70D) on Cast Iron Wheels
Mfr # S-52K-8DB70
Zoro # G1255130
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-8DB70
- Zoro # G1255130
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 9.5 |
Description
Swivel Caster 52K 8X2 Xc70 Duralast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. (S-7010-PRB-4SL-FB)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (785P+)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings (S-52K-4P)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- HAMILTON Swivel Caster, 52 6X2 Unilast (S-526-UYB)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-UIR-0820-S)
- Hamilton Plate Casters