Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 8" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels
Mfr # S-52K-8DB
Zoro # G1255121
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-8DB
- Zoro # G1255121
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 9.5 |
Description
Standard Duty Kingpinless Caster, 8" x 2" Duralast(R); Polyurethane (95A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 800 lb. Load Rating (P21R-C040R-14-VG1)
- ZORO SELECT Roller (D603)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X507)
- COTTERMAN 80 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5R1822A3B3C50P6)
- HAMILTON Rigid Caster, 300 5X1-1/4 Poly-Tech (R-351-NF)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb (S-CH-83FSB-4SL-FB)
- HAMILTON Standard Duty Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-528-TE)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- HAMILTON Rigid Caster, 4000 8X2.50 Ace Tuf Wheel (R-4208-AT)
- Hamilton Casters