Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 8" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels
Mfr # S-52K-8GB95
Zoro # G1255103
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-52K-8GB95
- Zoro # G1255103
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 9.5 |
Description
Standard Duty Kingpinless Caster, 8" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- AZTEC LIFTING HARDWARE Turnbuckle Hook x Eye 3/8 Die Cast (TCH038)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LB015-5-SYH)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (S-EHD-83SWF)
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- HAMILTON High Heat Standard Duty Kingpinless Swivel Caster, 6" x 2" Metal Wheel (S-52HK-6HMB)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-HS2-8DB)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 1/2" Plastex Phenolic Wheel, 5/8" Straight Roller Bearing (S-HL-5P)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05256.445)
- Hamilton Casters