Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing
Mfr # S-52K-6MB
Zoro # G1254832
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-6MB
- Zoro # G1254832
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 7.5 |
Description
Swivel Caster 52K 6X2 Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET2-902-16)
- BISON LIFTING EQUIPMENT 5 Ton Geared Trolley, 20 Ft, 3.94" - 7.09" (GT050-20)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- HAMILTON Rigid Caster, 52 4X2 V-Grooved (R-524-V)
- HAMILTON Swivel Pneumatic Caster, 16 in., 960 lb. (S-7016-PR)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Ergo-Glide Wheel (80A), 1/2" Sealed Precision Ball Bearings (S-ZFWH-5SPB)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14-TB)
- Hamilton Plate Casters