Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel
Mfr # S-52K-62EMB
Zoro # G1254771
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-62EMB
- Zoro # G1254771
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 7.5 |
Description
Swivel Caster 52K 6X2 Ergo-Tech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- HAMILTON Plte Caster, Rgd, Nylon, 8 in., 6500 lb. (R-EPSD-83NYB)
- HAMILTON Medium Service Swivel Caster, 5" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-5TE)
- HAMILTON General Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-3P)
- HAMILTON Stainless Steel Swivel Caster, 3 1/2" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-STL-35NFZ)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-6DB70)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1200 lb., B (R-WH-8SPB)
- SERVICE CASTER Assure Parts 190185B Replacement Caster with Brake (ASS-SCC-20S414-SRS-TLB)
- Hamilton Plate Casters