Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 6" x 2" Ergo-Glide Poly on Cast Iron Wheel, Wrap Around Foot Brake
Mfr # S-52K-6SPB-FRB
Zoro # G1254920
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-52K-6SPB-FRB
- Zoro # G1254920
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 7.5 |
Description
Standard Duty Kingpinless Caster, 6" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings with Wrap Around Foot Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Latch Kit (EW-46)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- PROSOURCE Socket Plastic 1In Black 4Pc (FE-S807-PS)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- HAMILTON General Utility Swivel Caster, 3" x 1 1/4" Ebonite Solid Rubber Wheel, 1/2" Oilless Sleeve Bearing (S-331-E)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3500 lb. (R-SECJ-6FSH)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- HAMILTON Plate Caster, Kingpinless Swivel, Ply, 6 in, 1200 lb, Gn (S-ZFHS-6DB)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 8 in., 1200 lb. (1NVR4)
- Hamilton Casters