Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 6" x 2" Dura-Glide Polyurethane (95A) on Cast Iron Wheels
Mfr # S-52K-6GB95
Zoro # G1254729
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-6GB95
- Zoro # G1254729
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 7.5 |
Description
Swivel 52K 6X2 Duraglide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DOCKLEVELER DUAL VINYL STRIP 62 IN PIT (WS-6-DV)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 500 ft. (610120-00500-111)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2801NX10)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock (S-MDD-124DT-4SL)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- HAMILTON Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb (R-EHD-FT53FH)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1030-PUR-GB-BSL)
- Hamilton Casters