Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 5" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Foot Brake
Mfr # S-52K-5DB70-FB
Zoro # G1254552
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-5DB70-FB
- Zoro # G1254552
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7" |
Wheel Dia. | 5 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 7 |
Description
Standard Duty Kingpinless Caster, 5" x 2" Duralast(R); XC Polyurethane (70D) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings with Foot Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 450lb., Nylon (630120-00600-000)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 6 in W, Nylon, Black (RE1-906-10)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 6 in., 4000 lb. (R-CH-63FSB)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Taper Bearing, Swivel Lock (S-EHD-13FST-4SL)
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Duralast XC (70D) Wheel (S-ZFFM-63DB70)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb., Rd (S-HS-6MB-4SL-FB)
- Hamilton Plate Casters