Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings
Mfr # S-52K-4P
Zoro # G1254491
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-4P
- Zoro # G1254491
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 5.625 |
Description
Swivel Caster 52K 4X2 Plastex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC (AIR2003084BLA)
- WARN INDUSTRIES WINCH ACCESSORIES, KIT SVC CONTACTOR DC88-1003P (98381)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb, A (S-CH-63PH)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1550 lb. (R-WH-8DB)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB)
- HAMILTON Plate Caster, Swivel, Polypropyln, 8 in, 1500 lb (S-WH-8DB-4SL-FB)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- SERVICE CASTER 12 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1230-PUR-RS)
- Hamilton Casters