Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings
Mfr # S-52K-4MB
Zoro # G1254239
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-4MB
- Zoro # G1254239
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 5.625 |
Description
Swivel Caster 52K 4X2 Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Rigid Caster, Ehd 10X2-1/2 Duralast (R-EHD-10DB)
- HAMILTON General Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-3P)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- HAMILTON Rigid Caster, Wh 4X2 V-Grooved (R-WH-4V)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 1/2" Plastex Phenolic Wheel, 5/8" Straight Roller Bearing (S-HL-5P)
- HAMILTON General Service Swivel Caster, 4" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-4TE)
- Hamilton Casters