Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 4" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels
Mfr # S-52K-4SPB
Zoro # G1254333
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-52K-4SPB
- Zoro # G1254333
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 5.625 |
Description
Standard Duty Kingpinless Caster, 4" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, Centipede, 6" Dia. (53CM80)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H17)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1602DX4)
- HAMILTON Plate Caster, 1040 lb. Load Rating (R-FMK-83HMB)
- HAMILTON Swivel Caster, 52 5X2 Plastex (S-525-P)
- HAMILTON Swivel Pneumatic Caster, 16 in., 1220 lb. (S-70166-PR)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb., Rd (S-HS-6MB-4SL-FB)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-6DB70)
- HAMILTON Rigid Caster, Ehd 12X3 Duralast (R-EHD-12DB)
- ZORO SELECT Kingpinless Rgd Caster, Polyurthn, 900 lb (P21R-UP060R-14)
- Hamilton Casters