Shop All V-Groove Wheels
Hamilton
Stainless V Groove Whl, 4X2 3/4 Del Slv
Mfr # W-420-SVZ-3/4
Zoro # G4903584
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-SVZ-3/4
- Zoro # G4903584
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (400K63)
- CASTERHQ 5"x2" Swivel Caster W/ Brake, Maroon on Gray Polyurethane on Poly (CH-5020PROTLB)
- LOUISVILLE 6 ft Aluminum Stepladder, 225 lb Capacity (AS4006)
- ZORO SELECT Y- Seal (D144)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- HAMILTON V Groove Wheel, 8X2-3/4 1Tprd (W-8-VT-1)
- HAMILTON Track Wheel, 6X2-1/8 1-1/4Rb (WFT-62H-1-1/4)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- HAMILTON V Groove Wheel, 4X1-1/2 1/2Rb (W-4-V-1/2)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- Hamilton V-Groove Wheels