Shop All Metal Wheels
Hamilton
Stainless Stl Whl, 5X2 3/4B No Del
Mfr # W-520-S-3/4
Zoro # G5029392
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-S-3/4
- Zoro # G5029392
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Pneumatic Caster, 8 in., 330 lb. (S-7008-PRB)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- LEGACY HOSE WHIP Flxzila 3/8"x6' w/Ball Swivl (LMHFZ3806YW2B)
- ZORO SELECT Pallet Truck Caddy, Molded Plastic (P-CADDY-BK)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- HAMILTON Double Flange Wheel (WFT-91H-1)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- Hamilton Caster Wheels