Shop All Metal Wheels
Hamilton
Stainless Steel Wheel, 5X2 1/2Bb
Mfr # W-520-SB-1/2
Zoro # G9103293
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-SB-1/2
- Zoro # G9103293
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook, Grade 43, Zinc Plated (T9401524)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- HAMILTON Forged Steel Wheel, 8X3 1-1/4Rb (W-830-FSH-1-1/4)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- HAMILTON Metal Wheel 4X2In W/ 1/2 Rb (W-420-M-1/2)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- Hamilton Metal Wheels