Shop All Metal Wheels
Hamilton
Stainless Steel Wheel 4X1-3/8 1/2Bb
Mfr # W-413-SB-1/2
Zoro # G0611068
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 3/8 in
- Load Rating 600 lb
- Hub Length 1 5/8 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-413-SB-1/2
- Zoro # G0611068
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 3/8 in |
Hub Length | 1 5/8 in |
For Axle Size | 1/2 in |
Details
Load Rating | 600 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Plastic |
Wheel/Tread Color | 0 |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness | 201 BHN |
Wheel/Tread Hardness Rating | Extra Hard |
Tread Shape | Standard |
Wheel Bearing Type | Precision Ball |
includes Spanner Bushing | Yes |
Wheel/Tread Material | Stainless Steel |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 3/8 in Wheel Width, Stainless Steel Wheel/Tread Material, Extra Hard, 201 BHN, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 QUICK LINK, ZP, UPC, 4421240 (4421240)
- FAB FOURS WINCH MOUNT Accommodates 16500 Pounds To 18000 Pounds Winches Fixed Front Bumper Mount Powder Coat (KC20-N3750-1)
- MAG-MATE Replacement Capacity Sticker (900190)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE1804NFX4)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- HAMILTON Stainless Stl Whl, 5X2 3/4B No Del (W-520-S-3/4)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 400 lbs Capacity (SCC-SSS514)
- Hamilton Caster Wheels