Shop All Plate Casters
Hamilton
Stainless Steel Swivel Caster, 8" x 2" Versa-Tech Gray Rubber on Polyolefin Wheel, 3/4" Delrin Bearing
Mfr # S-STA-8TEZ
Zoro # G3707625
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 500
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-STA-8TEZ
- Zoro # G3707625
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 9.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Motor Single Phase 1 Hp Southworth Oem (2221612)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow (EET4-906-8)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Taper Bearing, Swivel Lock (S-EHD-13FST-4SL)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Forged Steel Wheel (S-ZFFM-63FSB-4SL)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- CASTERHQ 5"x1-1/4" Rigid Caster, Phenolic Wheel, 350 lbs Capacity, Plate S (24CR514PH21B-02)
- Hamilton Plate Casters