Shop All Plate Casters
Hamilton
Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel
Mfr # S-STA-5SVB
Zoro # G3717699
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape V-groove
- Caster Wheel/Tread Material Stainless Steel
- Load Rating 800
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-STA-5SVB
- Zoro # G3717699
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 6.5 |
Description
Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel with 1/2" Stainless Steel Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Caster W/Brake 358-Taylo R (30307)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ZORO SELECT Solid Wheel, Sawtooth, 100 lb. Load Rating (53CM52)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheels (S-HL-4NF)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb. (S-HS-8SPB)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Nylon, 4 in., 2000 lb, Blk (S-WH-4NYB-4SL-FB)
- ZORO SELECT Rigid Plate Caster, 3 in Dia., 250 lb. (2G047)
- Hamilton Casters