Shop All Plate Casters
Hamilton
Stainless Steel Swivel Caster, 3 1/2" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheel
Mfr # S-STL-35NFZ
Zoro # G3733701
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 325
- Number of Wheels 1
- Wheel Dia. 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-STL-35NFZ
- Zoro # G3733701
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.375 |
Mounting Bolt Dia. | 0.3125 |
Plate Size | 2-3/8 x 3-5/8 |
Mounting Height | 4.875 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- SERVICE CASTER 5 Inch Solid Poly Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-SPUB-BSL-2-R-2)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E20B4W4C2P3)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6770)
- HAMILTON Rigid Ehd 8X3 Ergo-Glide Xt (R-EHD-83EGB)
- HAMILTON Maxi-Duty Swivel Caster, 8" x 3" Superlast XC Polyurethane (70D) on Forged Steel Wheel (S-MD-83SYT70)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in., 2900 lb (S-CH-13PH)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-4DB70)
- SERVICE CASTER 4" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL400DP)
- Hamilton Plate Casters