Shop All Caster Sockets, Brackets & Floor Locks
Hamilton
Socket Stake 880 Rh
Mfr # Z30062
Zoro # G3244267
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Use Location Right Side
- Finish Enamel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # Z30062
- Zoro # G3244267
- Country of Origin United States
- Category Caster Sockets, Brackets & Floor Locks
Details
Material | Iron |
Item | Stake Socket |
Use Location | Right Side |
Finish | Enamel |
Color | Black |
Description
Stake Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with D-rungs (07050)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x9 Turnbuckle (N221-754)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- ZORO SELECT 90 Series Floor Lock For 6" Wheel Dia (90LF0680)
- RICHELIEU AMERICA 1.5 in. TruGuard Plastic Round Sockets, 4PK (235742)
- VESTIL Top Mount Floor Lock 7 3/4 in Mounting Height 6 1/4in Retracted Height (FL-LK-7G)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5 (89002)
- CASTERHQ Floor Truck Lock, 4" (FLPLS4)
- MASTER CASTER Caster, Low Profile Bel G, Black, PK5 (70178)
- Hamilton Caster Sockets, Brackets & Floor Locks