Shop All Plate Casters
Hamilton
Single-Flanged Caster, Cast Iron, 6-1/8 in
Mfr # R-EHD-FT6H
Zoro # G6826985
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Single Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-EHD-FT6H
- Zoro # G6826985
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 1/8 in |
Wheel Width | 2 in |
Overall Height | 8-9/16" |
Mounting Height | 8 in |
Mounting Plate Size | 5-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/8" x 7-1/2" |
Caster Plate Size | 5-1/8" x 7-1/2" |
Description
Rigid, Single-Flange Track-Wheel Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 1/8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Single Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A6E10B3C1P6)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5 (89002)
- HAMILTON Swivel Caster, Wh 5X2 Metal Bb (S-WH-5MB)
- HAMILTON Stainless Steel Workhorse Swivel Caster, 5" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing (S-WHS-5WNSB)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- HAMILTON General Service Swivel Caster, 6" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-GS-6SPB)
- HAMILTON General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-6TE)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-RED-TP2)
- Hamilton Casters