Shop All Plate Casters
Hamilton
Single Flange Caster, w/4X4.5 Plate
Mfr # R-WH-FT35H
Zoro # G9100563
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1400
- Number of Wheels 1
- Wheel/Tread Material Track
- Wheel Dia. 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-WH-FT35H
- Zoro # G9100563
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.875 |
Mounting Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 5.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 1400 |
Number of Wheels | 1 |
Wheel/Tread Material | Track |
Wheel Bearing Type | Roller |
Wheel Core Material | Cast Iron |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Finish | Platinum Powder |
Caster Frame Material | Steel |
Item | Plate Caster |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Core Color | Red |
Wheel/Tread Hardness Rating | Extra Hard |
Number of Mounting Holes | 4 |
Description
Single Flange Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J993)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Thimble, Electro-Galvanized (T7670649)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2450 lb. (R-FM-63EGB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1550 lb. (R-WH-8DB)
- HAMILTON Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing (S-71166-PR)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1200 lb., B (R-WH-8SPB)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Swivel Caster - 400 Lbs Capacity (146RNB420S)
- Hamilton Plate Casters