Shop All Plate Casters
Hamilton
Single-Flangd Castr, Cast Irn, 8in, 3000 lb
Mfr # R-EHD-FT82H
Zoro # G7529146
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-EHD-FT82H
- Zoro # G7529146
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 5-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/8" x 7-1/2" |
Caster Plate Size | 5-1/8" x 7-1/2" |
Description
Rigid, Single-Flange Track-Wheel Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Single Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Chain Hoist W/ Chain Container (H-1000-3)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- ORBIS Plastic Dolly For Stack-N-Nest Pallet Container (DGS6040)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- HAMILTON Single Flange Caster, w/4X4.5 Plate (R-WH-FT35H)
- HAMILTON Plte Castr, Rgd, Poly, 10 in, 3000 lb., Grn, A (R-CH-13DB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HAMILTON Swivel Caster, Wh 5X2 Metal Bb (S-WH-5MB)
- HAMILTON Swivel Pnumatic Caster w/ Brake Lock, 8'' (S-7008-PRB-4SL-FB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- Hamilton Plate Casters