Shop All Rubber Wheels
Hamilton
Rubber On Aluminum 6X2, 7/8Rb
Mfr # W-620-RA-7/8
Zoro # G5044171
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-RA-7/8
- Zoro # G5044171
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Lower Hook Assembly, BAN0130 (BAN-0130)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2601NFX2)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- MAGLINER Wheel, 8 in H, 2-1/2 in W, 8 in D, Rubber (11825)
- Hamilton Rubber Wheels