Shop All Rubber Wheels
Hamilton
Rubber On Aluminum 6X2, 3/4Rb
Mfr # W-620-RA-3/4
Zoro # G5046052
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-RA-3/4
- Zoro # G5046052
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- EKKO Emergency Stop Switch Zdk31-250, For Use With EK13 (EK13 / TY-01.14)
- PETERSEN MANUFACTURING 18" x 72" Security Planter, Concrete (P18X72)
- HAMILTON Mort Wheel, 14X3 1Tprd (W-1430-RT-1)
- HAMILTON Ace-Tuf Wheel, 12X3.00X3-1/4 3/4Bb (W-12-AT-3/4)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Mort Wheel 6X2 5/8Rb (W-620-R-5/8)
- HAMILTON Mort Wheel, 20X3 1-1/4Rb (W-2030-R-1-1/4)
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- LITTLE GIANT Wheel Mold-On Rubber, 8 in. x 2 in. (WHMS-0820)
- Hamilton Caster Wheels