Shop All Rubber Wheels
Hamilton
Rubber On Aluminum 6X2, 1Rb
Mfr # W-620-RA-1
Zoro # G5058801
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-620-RA-1
- Zoro # G5058801
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Polyester, Yellow (EN1601DX7)
- CHASE Swinging Door, 8 x 5 ft, Royal Blue, PR (6096RDRBL)
- MIDWEST FASTENER 3/4" Galvanized Steel Jaw & Eye Swivels (54640)
- CASTERHQ 4"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPACITY (CB-GTR414)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- HAMILTON Mold On Rubber Wheel 10X3In W/ 1In Rb (W-1030-R-1)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- HAMILTON Mort Wheel, 8X2 1-3/16Pb (W-820-RL-1-3/16)
- BLICKLE Caster Wheel, Rubber, 10", 2200 lb. (SE 252/25K-BB0.75)
- Hamilton Rubber Wheels