Shop All Plate Casters
Hamilton
Rigid Zfwh 6X2 Forged Whl
Mfr # R-ZFWH-6FSB
Zoro # G1253959
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 2500
- Number of Wheels 1
- Wheel Dia. 6
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-ZFWH-6FSB
- Zoro # G1253959
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 2500 |
Number of Wheels | 1 |
Item | Plate Caster |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Frame Finish | Crimson Powder |
Outside Bolt Hole Spacing | 3 x 3 |
Core Color | Silver |
Caster Frame Material | Steel |
Description
Rigid Zfwh 6X2 Forged Whl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL EPT-2745-45 Ion Battery Pack (EPT-2745-45-BATT)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- ALL-SOURCE #18 x 275 Ft. White Nylon Twisted Twine (338637)
- DUTTON-LAINSON Winch Hand Ratchet 1100# (DL1100A)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8SWF)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, A (S-HS-6FSB)
- HAMILTON Rigid Caster, 4000 8X2.50 Ace Tuf Wheel (R-4208-AT)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 300 lb (2.04408.444)
- Hamilton Casters