Shop All Plate Casters
Hamilton
Rigid Sta, 5X2 Poly-Tech Whl, w/Del
Mfr # R-STA-5NFZ
Zoro # G9101047
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Guards No
- Caster Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-STA-5NFZ
- Zoro # G9101047
- Country of Origin China
- Category Plate Casters
Details
Thread Guards | No |
Item | Rigid Caster |
Caster Frame Material | Stainless Steel |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 16 Series Floor Lock For 4" Wheel Dia (16LF0480)
- IDEAL WAREHOUSE INNOVATIONS Propane Valve, Plastic, Yellow, 2" Dia. (70-1104)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- VESTIL Alum, Channel Dolly, 2000 lb., 24W x 42L (ACP-2442-20)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Precision Taper Bearing, Swivel Lock (S-EHD-13FST-4SL)
- HAMILTON Plate Caster, Swivel, Polypropyln, 8 in, 1500 lb (S-WH-8DB-4SL-FB)
- HAMILTON Medium Service Swivel Caster, 5" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-5TE)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-BC-5DB)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- Hamilton Plate Casters