Shop All Plate Casters
Hamilton
Rigid Pneumatic Caster, 12 in., 625 lb.
Mfr # R-7012-PRB
Zoro # G7494051
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 625 lb
- Wheel Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-7012-PRB
- Zoro # G7494051
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 4 1/8 in |
Overall Height | 15-1/2 |
Mounting Height | 15 1/2 in |
Mounting Plate Size | 5-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/8" x 7-1/2" |
Hub Width | 3-1/4" |
Tire Rim Dia. | 6 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 625 lb, Tread Sawtooth, Wheel Dia. 12 in, Wheel Width 4 1/8 in, Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Outside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 6 in, Frame Finish Enamel, Tread Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02048-2-C)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- ZORO SELECT Chain, Dbl, Zinc, Sz #1,155 Lb Load, 100 Ft (2ZDH6)
- GENIE Invertible Fork Straddle Lift, Load Cap. 350 lb. (GL-10 STR)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Glide XT Wheel (80A), 1/2" Sealed Precision Ball Bearings (S-ZFWH-6EGB)
- HAMILTON ForgeMaster Swivel Caster, 8" x 3" Duralast XC Polyurethane (70D) on Cast Iron Wheel (S-FM-83DB70)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- HAMILTON Rigid Caster, 300 4X1-1/4 Ebonite (R-341-E)
- HAMILTON Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb (R-EHD-FT53FH)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S310-TPRS-2-SLB-2)
- Hamilton Casters