Shop All Plate Casters
Hamilton
Rigid Pneumatic Caster, 10 in., 480 lb.
Mfr # R-7010-PRB
Zoro # G7502467
original price:
$157.99
5% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 480 lb
- Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-7010-PRB
- Zoro # G7502467
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 1/2 in |
Overall Height | 12-1/2" |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Tire Rim Dia. | 5 in |
Hub Width | 3" |
Plate Size | 4-1/2" x 6-1/2" |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 480 lb, Tread Sawtooth, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in, Outside Bolt Hole Spacing 3-3/8 in x 5-1/4 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 5 in, Frame Finish Enamel, Tread Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-20)
- CASTERHQ 8"x2" Swivel Caster Set, Heavy Duty Green Polyurethane Wheel on Ste (8X2TBCSO4-1)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (S-EHD-83SWF)
- HAMILTON Rigid Caster Ch 6X2-3/4 V-Grooved (R-CH-6VH)
- HAMILTON Swivel Pneumatic Caster, 12 in., 625 lb. (S-7012-PRB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb., B (S-WH-4P)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in., 4000 lb, A (S-CH-83FSB)
- ZORO SELECT Swivel Plate Cstr, Rubber, 2-1/2 in, 75 lb. (41810)
- Hamilton Plate Casters