Shop All Plate Casters
Hamilton
Rigid Ehd 8X3 Ergo-Glide Xt
Mfr # R-EHD-83EGB
Zoro # G1252330
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 2700
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-EHD-83EGB
- Zoro # G1252330
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 2700 |
Number of Wheels | 1 |
Item | Plate Caster |
Inside Bolt Hole Spacing | 4 1/8 x 6 1/8 |
Frame Finish | Crimson Powder |
Caster Frame Material | Steel |
Core Color | Gray |
Description
Rigid Ehd 8X3 Ergo-Glide Xt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Flow Rail, 5, Paired Steel Wheel (ULT-FR-GALV-5)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 141' per Round Pail (T0140423)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF1-901-8)
- WESCO Drum Truck, 1000 lb. Ld Cap., Unassembled (240017)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, Blk (S-WH-8P-4SL-IB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1500 lb. (R-HS-8DB)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 18,000 lb (R-MD-104FST)
- HAMILTON Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb (R-EHD-FT53FH)
- HAMILTON Rigid Caster 52 6X2 Ergo-Tech (R-526-EMB)
- HAMILTON Standard Duty Swivel Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-524-MB)
- CASTERHQ 5"x1.25" Light Duty Polyolefin (Plastic) Wheel, Rigid Caster, 300l (LDSTPLR5X125)
- Hamilton Casters