Shop All Plate Casters
Hamilton
Rigid Caster Wh 8X2 Duralast 70D
Mfr # R-WH-8DB70
Zoro # G1253843
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1950
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-WH-8DB70
- Zoro # G1253843
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 1950 |
Number of Wheels | 1 |
Item | Plate Caster |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Core Color | Gray |
Frame Finish | Platinum Powder |
Caster Frame Material | Steel |
Description
Rigid Caster Wh 8X2 Duralast 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- BOSS Caster Set, Black, 300 lb Cap., 2 in dia. (TU015)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In, SS (1DKL4)
- DEUER Cable Block Swivel Eye 3 (DB30E)
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- HAMILTON Rigid Caster 52 6X2 Unilast (R-526-UYB)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3000 lb. (R-SECJ-1025VH)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5DB)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- Hamilton Plate Casters