Shop All Plate Casters
Hamilton
Rigid Caster, Wh 5X2 Ultralast
Mfr # R-WH-5TRB
Zoro # G9100837
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Thread Guards No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-WH-5TRB
- Zoro # G9100837
- Country of Origin United States
- Category Plate Casters
Details
Caster Product Group | Rigid Caster |
Thread Guards | No |
Item | Rigid Caster |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- HAMILTON Swivel Caster, Hs 4X2 Mort (S-HS-4R)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- HAMILTON Rigid Caster, Gs 6X2 Plastex (R-GS-6P)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2450 lb. (R-FM-63EGB)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- Hamilton Plate Casters