Shop All Plate Casters
Hamilton
Rigid Caster, w/8X2.50 Super-FleXWheel
Mfr # R-8010-SU
Zoro # G9064699
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Thread Guards No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-8010-SU
- Zoro # G9064699
- Country of Origin United States
- Category Plate Casters
Details
Caster Product Group | Rigid Caster |
Thread Guards | No |
Item | Rigid Caster |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1101NX3)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPYellow)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb. (S-HS-8P)
- HAMILTON Rigid Caster, Wh 8X2 Metal (R-WH-8MT)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Plate Caster, Kingpinless Swivel, Ply, 6 in, 1200 lb, Gn (S-ZFHS-6DB)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- HAMILTON Rigid Caster, Gs 6X2 Plastex (R-GS-6P)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- Hamilton Plate Casters