Shop All Plate Casters
Hamilton
Rigid Caster, Sec 8X3 Forges Stl
Mfr # R-SEC-83FST
Zoro # G3603395
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 6000
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-SEC-83FST
- Zoro # G3603395
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 6000 |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 4 1/8 x 6 1/8 |
Caster Frame Material | Steel |
Thread Guards | No |
Core Color | Silver |
Item | Plate Caster |
Inside Bolt Hole Spacing | 3 3/8 x 5 1/4 |
Caster Product Group | Rigid Caster |
Frame Finish | Platinum Powder |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN DBLLOOP2/O ZN155' (T0722027N)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 5-1/2in Dim A Size (5-1 1/2-5)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Small for Short Bed (4.75' x 6' ft.) (SSW-100)
- LITTLE GIANT Wagon Truck, 24x36, Lip Deck, 2000 lb. (CH-2436-12P)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- HAMILTON Plate Caster, Swivel, Nylon, 4 in., 2000 lb, Blk (S-WH-4NYB-4SL-FB)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- HAMILTON Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing (S-71166-PR)
- HAMILTON Rigid Caster 52 5X2 Versa-Tech (R-525-TE)
- Hamilton Plate Casters