Shop All Plate Casters
Hamilton
Rigid Caster Sec 6X3 Plastex
Mfr # R-SEC-63PH
Zoro # G1253539
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 2000
- Number of Wheels 1
- Wheel Dia. 6
- Wheel Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-SEC-63PH
- Zoro # G1253539
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 2000 |
Number of Wheels | 1 |
Item | Plate Caster |
Caster Frame Material | Steel |
Core Color | Black |
Outside Bolt Hole Spacing | 4 1/8 x 6 1/8 |
Inside Bolt Hole Spacing | 3 3/8 x 5 1/4 |
Frame Finish | Platinum Powder |
Bearing Type | Straight Roller |
Description
Rigid Caster Sec 6X3 Plastex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Winch, Electric, Planetary, 12000 lb. (375140)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W81)
- HAMILTON Rigid Caster, 200 2-1/2X1-1/8 Flexonite (R-222-1/2-FO)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-10MH)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb. (S-CH-63PH-4SL-FB)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- Hamilton Plate Casters