Shop All Plate Casters
Hamilton
Rigid Caster, Sec 6X3 Duralast
Mfr # R-SEC-63DT
Zoro # G3602993
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 2200
- Number of Wheels 1
- Wheel Dia. 6
- Wheel Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-SEC-63DT
- Zoro # G3602993
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 2200 |
Number of Wheels | 1 |
Item | Plate Caster |
Caster Product Group | Rigid Caster |
Inside Bolt Hole Spacing | 3 3/8 x 5 1/4 |
Thread Guards | No |
Core Color | Gray |
Frame Finish | Platinum Powder |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 4 1/8 x 6 1/8 |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- BIL-JAX ST8100 Leg/AS2100 Sleeve - 1 1/2" x 36" L (0065-0298-036)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1021015)
- HAMILTON Plate Caster, Kingpinless Swivel, Ply, 6 in, 1200 lb, Gn (S-ZFHS-6DB)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-6P)
- HAMILTON Dual Wheel Rigid Pneumatic Caster, 2-1/2W (R-7208-PR)
- HAMILTON Extended Service Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing (S-ES-63FST)
- HAMILTON Rigid Caster 52 5X2 V-Grooved (R-525-V)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33J036)
- Hamilton Plate Casters