Shop All Plate Casters
Hamilton
Rigid Caster, Md 8X4 Fs V-Grooved
Mfr # R-MD-84FVH
Zoro # G3601584
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 6500
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-MD-84FVH
- Zoro # G3601584
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 4 |
Mounting Bolt Dia. | 0.625 |
Details
Caster Sub-Type | Rigid |
Load Rating | 6500 |
Number of Wheels | 1 |
Thread Guards | No |
Caster Product Group | Rigid Caster |
Core Color | Silver |
Caster Frame Material | Steel |
Frame Finish | Platinum Powder |
Item | Plate Caster |
Inside Bolt Hole Spacing | 7 x 7 |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 7 ft L, 3 in W, Polyester, Yellow (EE1803DTX7)
- ZORO SELECT Caster Wheel, 300 lb., 6 D x 2 In. (1NWT6)
- TIVOLI Ladder Leveler, Aluminum, Capacity 375 lb. (LA20)
- CM Brake Friction Disc (35632)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- HAMILTON Plte Caster, Rgd, Poly, 10 in., 2200 lb. (R-FM-10DB)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" DuraGlide Wheel (95A), 1/2" Sealed Precision Ball Bearings (S-HS-6GB95)
- HAMILTON Sivl Sold Rubbr Whl Castr, 16 in., 2900 lb (S-7516-SPRT)
- HAMILTON Rigid Caster 52 5X2 V-Grooved (R-525-V)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- Hamilton Casters