Shop All Plate Casters
Hamilton
Rigid Caster, Hs2 6X2 Plastex
Mfr # R-HS2-6P
Zoro # G3604542
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1900
- Number of Wheels 2
- Wheel Dia. 6
- Wheel Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # R-HS2-6P
- Zoro # G3604542
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 1900 |
Number of Wheels | 2 |
Outside Bolt Hole Spacing | 3 3/8 x 5 1/4 |
Frame Finish | Crimson Powder |
Caster Product Group | Rigid Caster |
Thread Guards | No |
Core Color | Black |
Caster Frame Material | Steel |
Item | Dual Wheel Heavy Service Plate Caster |
Inside Bolt Hole Spacing | 2 7/16 x 4 15/16 |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- BIL-JAX Insert Pin - 1" Collar - #6 (0007-116)
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3000 lb. (R-SECJ-1025VH)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- HAMILTON Swivel Pneumatic Caster, 16 in., 960 lb. (S-7016-PR)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8208-SU)
- HAMILTON Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing (S-222-1/2-FO)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- Hamilton Casters